Beli swivel eye bolts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    Mulai

    Rp2.099.900

    Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    atribut:
    • Bearing Type: Ball bearing
    • Material: PU
    • Diameter: 8inch
    • Capacity Per Castor: 500kg
  2. Petzl Swivel Ukuran Besar (Konektor Putar)
    Mulai

    Rp2.099.900

    Petzl Swivel Ukuran Besar (Konektor Putar)
    Deskripsi:
    SWIVEL Ball bearing swivel Available in two sizes, the SWIVEL prevents the rope from twisting when the load is turning. Sealed ball bearings offer excellent performance and reliability. Prevents the rope from twisting when the load is turning Excellent performance and reliability due to maintenance-free sealed ball-bearings SWIVEL S: - designed for one-person loads - compact SWIVEL L: - designed for two-person loads, up to three connectors can be attached in the ends
    atribut:
    • Size: L
    • Breaking Strength (kN): 36
    • Certifications: CE, EAC, NFPA 1983 General Use
    • Color: Black-Red
  3. TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    23%
    Mulai

    Rp159.900

    TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    Deskripsi:
    Use:General cargo handling, lifting machinery and apparatuses.
    atribut:
    • Dimension D (mm): 8.0
    • Dimension H (mm): 42
    • Dimension L (mm): 25
    • Dimensions b (mm): 18.0
    • Finishing Material: Stainless steel (SUS304)
    • Mass (g /package): 59
    • Package Quantity (pieces): 1
    • Reference Working Load (kN): 1.47
    • Screw Diameter: M10 x 1.50
  4. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  5. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  6. OM Telescopic Container Truck Dawley DLF Type
    60%
    Mulai

    Rp809.900

    OM Telescopic Container Truck Dawley DLF Type
    atribut:
    • Material: Caster brackets:Steel, Wheels:Rubber, Corners:Steel, Connector bar:Aluminium
    • Uniform Load (kg): 180
    • Height (mm): 128
    • Caster Diameter (mm): 75
    • Specification: Swivel caster 4 pieces
  7. CEJN Adapter R 1/4inch Male With Swivel (Sambungan Drat Lurus)
    Mulai

    Rp449.900

  8. TRUSCO Hose Urethane Braid (Selang Benang / Selang PU)
    Mulai

    Rp2.199.900

    TRUSCO Hose Urethane Braid (Selang Benang / Selang PU)
    atribut:
    • Fluid Temperature (°C): (No Freezing) -5 to 60
  9. Kennedy Double Ended Swivel Socket
    Mulai

    Rp339.900

    Kennedy Double Ended Swivel Socket
    Deskripsi:
    Designed to give greater flexibility and improved access when working in difficult conditions. Bi-hexagon (12 point). Manufactured from fully polished chrome vanadium steel. Conform with ANSI B107.5M.
    atribut:
    • Standards Met: ANSI B107.5M.
    • Material: Steel
    • Wrench Type: Swivel Head Double Ended Wrench
    • Finish/Coating: Polished
    • Socket Type: Bi-hexagon
Daftar Harga swivel eye bolts Terbaru October 2026
Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)Rp2.099.900
BenGas Fuel Hose Swivel (Nosel Selang Bahan Bakar)Rp439.900
Petzl Swivel Ukuran Besar (Konektor Putar)Rp2.099.900
TRUSCO Eye Bolt Stainless Steel (Baut Mata)Rp159.900
Yoshinobu Eye Bolt (Baut Mata)Rp31.900
HAMMER CASTER Caster Rubber Swivel (Kastor Karet)Rp149.900
BenGas Fuel Nozzle SwivelRp519.900
OM Telescopic Container Truck Dawley DLF TypeRp809.900
CEJN Adapter R 1/4inch Male With Swivel (Sambungan Drat Lurus)Rp449.900
TRUSCO Hose Urethane Braid (Selang Benang / Selang PU)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)